Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Test Tube with Side Arm
Shop All Eisco Products

Click to view available options
Diameter (Metric):
18 mm
24 mm
Description
- High Quality Borosilicate Glass
- Round Bottom
- Reusable
- Available in two different sizes
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Design Type | Side Arm: 25 mm |
| Capacity (Metric) | 12 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass (3.3) |
| Shape | Cylindrical |
| Quantity | 1 |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction