Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Graduated Disposable Pipettes

Shop All United Scientific Supplies, Inc Products


Click to view available options
Volume (Metric):
4 mL
5 mL
Sterility:
Non-sterile
Length (Metric):
88.9 mm
203.2 mm
Length (English):
3.5 in.
8 in.
Description
- Available Sterile and Non-sterile
- Disposable transfer pipettes made from low-density polyethylene (LDPE)
- Ideal for general lab use
- 4 mL Capacity Bulb Length: 1.5 in., Bulb Diameter: 0.5 in.
- 4.5 mL Capacity Bulb Length: 1.5 in., Bulb Diameter: 0.5 in.
- 5 mL Capacity (Non-sterile) Bulb Length: 2 in., Bulb Diameter: 5/8 in.
- 5 mL Capacity (Sterile) Bulb Length: 1-7/8 in., Bulb Diameter: 5/8 in.
Specifications
Specifications
| Material | LDPE |
| Sterility | Non-sterile |
| For Use With (Application) | General Lab Use |
| Graduated | Yes |
| Length (English) | 3.5 in. |
| Quantity | 500/Cs. |
| Color | Clear |
| Volume (Metric) | 4 mL |
| Length (Metric) | 88.9 mm |
| Type | Dropping Pipet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction