Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Graham Condensers
SCI_ED

Catalog No. S27038 Shop All Eisco Products
Click to view available options
Length (Metric) Jacket:
300 mm
400 mm

Use to change substances from gas to liquid, made from heat resistant borosilicate glass.

  • Heat Resistant Borosilicate Glass
  • Type: Coiled Distillate
  • Available in two different lengths

Specifications

Material Borosilicate Glass (3.3)
Standard Taper Joint No 24/29
No. of Bulbs 1
For Use With (Application) Distillation
Length (Metric) Jacket 400 mm
Type Coiled Distillate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.