Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Graham Condensers
Shop All Eisco Products

Click to view available options
Length (Metric) Jacket:
300 mm
400 mm
Description
- Heat Resistant Borosilicate Glass
- Type: Coiled Distillate
- Available in two different lengths
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Length (Metric) Jacket | 300 mm |
| For Use With (Application) | Distillation |
| Type | Coiled Distillate |
| Standard Taper Joint No | 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction