Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ GreenSep™ Pyridyl Amide SFC HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
15 cm
25 cm
Diameter (Metric):
30 mm
Description
The surface of the column packing is treated to produce optiμm SFC separation interactions and loading capacity while maintaining superior peak shape performance for many chemicals. Greensep™ Silica is available for analytical and preparative column formats in particle sizes from 1.8 μm to 20 μm.

Specifications
Specifications
Diameter (Metric) | 30 mm |
Length (Metric) | 25 cm |
Particle Size | 5 μm |
Pore Size | 120 Å |
Stationary Phase | Pyridyl Amide |
Product Line | GreenSep |
Matrix | Pyridyl Amide Phase |
Phase | SFC |
Technique | SFC HPLC |
GreenSep is a trademark of ES Industries
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction