Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nitrocellulose Hybridization and Transfer Membranes: Circles

Catalog No. p-151203 Shop All Osmonics Products
Click to view available options
Format:
Disc
Material:
NitroPure
Diameter (Metric):
82 mm
Pore Size:
0.22 μm

Require vacuum baking to fix DNA

Nitrocellulose Unsupported Membrane (EP)

  • Highest sensitivity for protein blotting and immunoblotting, or other procedures requiring optimum resolution
  • Easily blocked
  • Wets out naturally and does not require methanol like PVDF membranes
Nitrocellulose Supported Membrane (WP)
  • High sensitivity but with added strength of a polyester matrix
  • Surfactant-free membranes have no additives to interfere with binding capacity

Specifications

For Use With (Application) Transfer Membrane
Diameter (Metric) 82 mm
Format Disc
Material NitroPure
Pore Size 0.22 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.