Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ PRP-1 Reversed Phase HPLC Columns, 10um Particle Size: Stainless Steel

Catalog No. p-4908817 Shop All Hamilton Company Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
4.1 mm
Particle Size:
7 μm
10 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
14-816-1 150 mm 4.1 mm 10 μm
14-816-3 250 mm 4.1 mm 10 μm
14-816-57 250 mm 4.1 mm 7 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-816-1 Supplier Hamilton™ Supplier No. 79425
Only null left
Add to Cart
Add to Cart

Stable alternative to C8 or C18 Columns

Wide pH Stability

  • Stability from pH 1 to 13 allows for the analysis of samples at high pH (8-13) without the possibility of column degradation or loss of efficiency. An expanded pH range also allows samples to be chromatographed while ionized.
  • Good Sample Recovery
    • Since PRP-1 is made entirely of poly(styrene-divinylbenzene), there are no silanol groups to cause sample loss, thus the recovery and quantitation of labile and reactive samples is enhanced.
  • Consistent Reproducibility
    • PRP-1 reversed phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (i.e., quality assurance, clinical trials). Unlike C8 or C18 columns, PRP-1 has no stationary phase coating.
  • Easy Sample Scale-up
    • Columns are available prepacked and tested in a variety of sizes, varying from analytical to semi-prep and preparative scale. Consistent packing material allows linear method scale-up.
  • Long Life (Excellent Durability)
    • PRP-1 columns are packed with a poly(styrene-divinylbenzene) material. This support is pressure stable up to 5,000psi, and cross-linked to prevent shrinkage or swelling (common in other polymeric columns). Since the support is entirely polymeric with no silica to deteriorate, column lifetime is longer for PRP-1 than silica C4, C8 or C18 columns.

    • Particle size: 10μm
    • Column internal diameters: 4.1, 4.6, 7 and 10mm
    • Analytical and semipreparative guard columns

    Specifications

    Column Format Analytical Column
    Diameter (Metric) 4.1 mm
    Flow Rate 1.0 mL/min
    Length (Metric) 150 mm
    Max. Pressure 5000 psi (345 bar)
    Mobile Phase Compatibility pH 1 to 13, 0 to 100% aqueous, organic modifier
    Particle Size 10 μm
    pH 1 to 13
    Pore Size 100 Å
    Temperature 5°C to 85°C
    USP Type L21
    Stationary Phase PRP-1
    Packing Material PSDVB (Polystyrene Divinylbenzene)
    Column Type Reversed Phase
    Phase Reversed Phase
    Material Stainless Steel
    Type Column
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.