Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco Heated Product Shelf Chambers with Valves

Heated Product Shelf Chambers with Valves for bulk drying and flask drying. Eight ports accommodate both 0.5 and 0.75 in. flask adapters. Includes 12 in. dia. acryl cylind and base.
$11530.00 - $16790.00
Specifications
Type | Heated Product Shelf Chamber |
---|---|
Temperature Range (Metric) | -20°C to +50°C |
Material | Acrylic |
No. of Ports | 8 |
Catalog Number | Mfr. No. | Plug Type | Voltage | No. of Shelves | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Voltage | No. of Shelves | Price | Quantity & Availability | |||
17-720-245
![]() |
Labconco
780802000 |
North America | 115 V | 3 |
Each for $12,710.00
|
|
|||
17-720-246
![]() |
Labconco
780802010 |
North America | 230 V | 3 |
Each for $11,530.00
|
|
|||
17-720-248
![]() |
Labconco
780802090 |
All except North America | 230 V | 3 |
Each for $12,950.00
|
|
|||
17-720-250
![]() |
Labconco
780802100 |
North America | 115 V | 5 |
Each for $15,310.00
|
|
|||
17-720-244
![]() |
Labconco
780802110 |
North America | 230 V | 5 |
Each for $15,310.00
|
|
|||
17-720-247
![]() |
Labconco
780802190 |
All except North America | 230 V | 5 |
Each for $16,790.00
|
|
|||
Description
- Heated Product Shelf Chambers
- Short (three shelves) or tall (five shelves) options
- With valves
- For bulk drying and flask drying
- 10 in. dia. removable shelves
- Temperature probes
- Controlled heat settings
Specifications
Heated Product Shelf Chamber | |
-20°C to +50°C | |
Acrylic | |
8 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title