Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Heavy Wall Glass Test Tubes
SCI_ED

Catalog No. S012314 Shop All Eisco Products
Click to view available options
Diameter (Metric):
12 mm
16 mm
18 mm
24 mm
Capacity (Metric):
5 mL
6 mL
12 mL
18 mL
22 mL
45 mL
Wall Thickness:
1.5 mm
1.8 mm

Catalog No. S012314

Supplier: Eisco™ CH0719A

Only null left
Add to Cart
Add to Cart

Heavy wall glass test tubes with rim and a strong resistance to heat and chemicals.

  • Made of borosilicate glass 3.3

Specifications

Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Disposable Reusable
Quantity 100 Tubes/Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 12 mm
Closure Type Not Included
Product Type Test Tube
Wall Thickness 1.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.