Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Hibar™ HPLC Columns, 250-4

Catalog No. p-7111334
Click to view available options
Stationary Phase:
100 DIOL
60 SI
NH2
RP18
RP8
RPSELECTB
Mobile Phase Compatibility:
NP (normal-phase)
RP (reversed-phase)
RP (when in mode) and NP

Available in a variety of stationary phases that function in normal and/or reverse phase. MilliporeSigma Hibar™ HPLC Columns, 250-4 come with customized packing (please specify packing material) and are 250mmL x 4mmI.D.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4 mm
Length (Metric) 250 mm
Mobile Phase Compatibility RP (reversed-phase)
Stationary Phase RP8
Packing Material Customized (specify packing material)
Column Type Hibar™ HPLC Column
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.