Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Hibar™ HPLC Columns, 250-4.6
Click to view available options
Length (Metric):
250 mm
Specifications
Specifications
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Mobile Phase Compatibility | RP (reversed-phase) |
Packing Material | Customized (specify packing material) |
Column Type | Hibar™ HPLC Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction