Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ High Precision Cleanroom Safe Brushes
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
8.89 cm
12 cm
Size:
0.125 x 0.125 in.
0.375 x 0.375 in.
Description
- Stainless-steel handles with statigo9 fiber bristles
- ESD safe
Specifications
Specifications
| Product Type | Cleanroom Safe Brush |
| Bristle Material | Acetyl Fiber |
| Handle Material | Stainless Steel |
| Diameter (English) Handle | 0.13 in. |
| Diameter (Metric) Handle | 0.33 cm |
| Length (English) | 3.5 in. |
| Length (English) Bristle | 0.13 in. |
| Length (Metric) | 8.89 cm |
| Length (Metric) Bristle | 0.33 cm |
| Precision | High |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction