Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ Capto™ Adhere Impres Multimodal Chromatography Column

Catalog No. 45002500 Shop All Cytiva Products
Change view
Click to view available options
Particle Size:
40 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
45-002-500 40 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-002-500 Supplier Cytiva Supplier No. 17371510
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Certificate of Analysis

Ready-to-use column for screening and small-scale protein purifications using ion exchange chromatography (IEX)

  • Pre-packed with BioProcess™ Capto adhere ImpRes strong anion exchange multimodal medium
  • High-resolution beads and ligand selectivity ensures high yields
  • Efficient removal of aggregates, viruses, and main contaminants in MAb processes
  • For screening of selectivity, binding, and elution conditions
  • Binds proteins at high or low ionic strength
  • Removes contaminants such as DNA, host cell proteins (HCP), leached protein A, aggregates and viruses efficiently
  • Allows effective, high-resolution polishing of MAb
  • Allows separation of MAb charged variants

Avoid using oxidizing agents, anionic detergents.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certificate of analysis
For Use With (Application) MAbs Purification
Ion Exchange Group Anion
Max. Pressure 43.51 psi
Particle Size 40 μm
Type Chromatography Column
Film Thickness 40 μm
Material Polypropylene
Packing Material HiTrap
Diameter (Metric) Inner 7.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.