Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nordon Hoshizaki™ Flaker Icemaker with Built-in Storage Bin, Air-cooled
Shop All Nordon Inc. Products
Click to view available options
Yield:
353 lb. Ice/24 Hr.
Description
- Flaked ice is ideal for salad bars, seafood counters, and other food displays that require long lasting sanitary ice.
- This air-cooled, self-contained, built-in storage bin icemaker stores up to 100 pounds of ice (Rated in accordance with AHRI Standard 820(I-P). Capacity based on 100% of total volume x 30 lb./ft3 average density of ice.)
- It features an automatic system flush when bin control is activated plus a greaseless bearing auger construction making it simple to maintain.
- Requires a single phase, 115 V/60/1, 8 ft. cord with NEMA 5-15 plug electrical connection
- Front-in, front-out airflow
- Gear motor protected from overload
- Automatic system flush when bin control is activated
- Designed for long life dependability
- R-404A refrigerant (9.2 oz. / 260 g)
- Heat Rejection: 2300 BTU/hr
Specifications
Specifications
| Ambient Temperature (English) | 45 to 100 °F |
| Depth (English) | 24.25 in. |
| Amperage | 7.8 amps (15 amp max fuse) |
| Cooling Type | Air-cooled |
| Capacity (English) | 100 lb. |
| Product Type | Flaked Ice Maker |
| Height (English) | 39.25 in. |
| Material | Stainless Steel |
| Pressure Range | 10 to 113 psig |
| Voltage | 104 to 127 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction