Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nordon Hoshizaki™ Ice Machine and Dispenser
Shop All Nordon Inc. Products
Click to view available options
Capacity:
576 lb.
618 lb.
Height (Metric):
101.6cm
Amperage:
11.5A
12.9A
Description
- Built-in storage bin will hold up to 4.5kg (10 lb.) of ice at time
- Air-cooled ice maker has LED remote sensor for hands-free operation with opaque containers
- Sanitary ice maker/dispenser features user-friendly dispensing mechanism that allows easy to chew, cubelet ice to be dispensed with simple push of button
- Features CleanCycle12™ – Every 12 hrs, it performs 15 min purge to clean itself and is protected by H-GUARD Plus Antimicrobial Agent
- Keeps ice fully contained until it is needed, minimizing opportunity for cross-contamination
Specifications
Specifications
Ambient Temperature (English) | 45° to 100°F |
Ambient Temperature (Metric) | 7.22° to 37.77°C |
Amperage | 11.5A |
Certifications/Compliance | NSF, UL |
Capacity (English) | 618 lb. |
Capacity (Metric) | 280.32 kg |
Height (English) | 40 in. |
Height (Metric) | 101.6cm |
Voltage | 115V |
Width (English) | 26 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction