Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon Hoshizaki™ Ice Machine and Dispenser

Catalog No. p-4701893 Shop All Nordon Inc. Products
Click to view available options
Capacity:
576 lb.
618 lb.
Height (Metric):
101.6cm
Amperage:
11.5A
12.9A

Nordon Hoshizaki Ice machine and dispenser features the CycleSaver 12, every 12 hrs, it performs 15 min purge to clean itself and is protected by H-GUARD Plus antimicrobial agent.

  • Built-in storage bin will hold up to 4.5kg (10 lb.) of ice at time
  • Air-cooled ice maker has LED remote sensor for hands-free operation with opaque containers
  • Sanitary ice maker/dispenser features user-friendly dispensing mechanism that allows easy to chew, cubelet ice to be dispensed with simple push of button
  • Features CleanCycle12™ – Every 12 hrs, it performs 15 min purge to clean itself and is protected by H-GUARD Plus Antimicrobial Agent
  • Keeps ice fully contained until it is needed, minimizing opportunity for cross-contamination

Specifications

Ambient Temperature (English) 45° to 100°F
Ambient Temperature (Metric) 7.22° to 37.77°C
Amperage 12.9A
Certifications/Compliance NSF, UL
Capacity (English) 576 lb.
Capacity (Metric) 261.2 kg
Height (English) 40 in.
Height (Metric) 101.6cm
Voltage 115V
Width (English) 26 in.
Capacity 576 lb.
Warranty 3 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.