Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon Hoshizaki™ PF/SF Ice Storage Bin

Catalog No. p-4389633
Click to view available options
Capacity:
136 to 163.3 kg
Material:
Stainless Steel
Width (English):
30 in.
Width (Metric):
76.2cm

Nordon Hoshizaki™ Open Top Storage Bin is durable, sustainable, and reliable—all with attractive an appearance to enhance your workspace.

Bins that fit 24 to 24.5 in. width ice makers without top kit extension.

  • Protected by H-GUARD Plus antimicrobial agent
  • Polyethylene bin liner for sanitary storage
  • Foamed-in-place polyurethane insulation, in all bin walls and bottom for dependable ice storage
  • Sturdy construction for side by side or stacked ice machine installation
  • With 6 in. adjustment legs

Model: B-300PF

  • PVC coated galvanized steel finish exterior design for easy cleaning
  • Capacity: 250 to 260 lb. (113.4 to 117.9kg)
Model: B-500SF
  • Stainless-steel finish exterior design for easy cleaning
  • Capacity: 300 to 360 lb. (136 to 163.3kg)

Model: B-300SF

  • Stainless steel finish exterior design for easy cleaning
  • Capacity: 250 to 260 lb. (113.4 to 117.9kg)

Specifications

Depth (English) 32.5 in.
Capacity (English) 300 to 360 lb.
Capacity (Metric) 136 to 163.3 kg
Depth (Metric) 82.5cm
Product Type Ice Storage Bin
For Use With (Application) Provides safe sanitary storage of ice cubes or flaked ice
For Use With (Equipment) 24 to 24.5 in. W ice makers without top kit extension
Height (English) 46 in.
Includes Polyethylene bin liner, 6 in. adjustment legs
Material Stainless Steel
Height (Metric) 116.9cm
Width (English) 30 in.
Width (Metric) 76.2cm
Capacity 136 to 163.3 kg
Warranty 3 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.