Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nordon Hoshizaki™ Self Contained Cuber with Built-in Storage Bin
Click to view available options
Capacity:
100 lb., 45.35kg
Cooling Type:
R-404A
Width (Metric):
76.2cm
Yield:
121.6 kg/24 Hours, 238 cubes
Description
- Features individual crescent cube
- Has durable stainless steel exterior
- Built with CycleSaver™ design
- EverCheck™ alert system is present
- Contains stainless-steel evaporator
- Removable air filter present
- Contains R-404A refrigerant
Model: KM-151BAH
- Up to 146 lb. of ice production per 24 hours
- Up to 78 lb. of built-in storage capacity
- Ice production per cycle: 130 cubes
- Built-in installation possible
- Slide in door present
- Power switch accessible without panel removal
Model: KM-260BAH
- Up to 268 lb. of ice production per 24 hours
- Built-in 100 lb. ice storage
- Ice production per cycle: 238 cubes
Compliance
Energy Star qualified
Specifications
Specifications
Depth (English) | 28 in. |
Amperage | 7.6A |
Certifications/Compliance | AHRI, ETL, NSF, UL, energy Star qualified |
Cooling Type | R-404A |
Capacity (English) | 100 lb. |
Capacity (Metric) | 45.35 kg |
Depth (Metric) | 71.1cm |
Product Type | Self-contained Cube Ice Maker |
For Use With (Application) | Durable, sustainable, reliable |
Height (English) | 39 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction