Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ HPLC Stainless Steel Capillary Tubing Assemblies
Shop All Restek Corporation Products

Click to view available options
Overall Length (Metric):
105 mm
130 mm
150 mm
180 mm
280 mm
400 mm
700 mm
Diameter (English) Inner:
0.001 in.
0.006 in.
0.0067 in.
0.009 in.
0.0625 in.
Type:
Capillary Tubing
Capillary Tubing with Fitting
Fitting
Mixing Capillary Assembly
Description
- Precut, micropolished tubing and preseated fittings for quick, easy maintenance of your Agilent HPLC systems
- Meet or exceed manufacturer's performance
Specifications
Specifications
For Use With | Agilent HPLC Systems |
Type | Capillary Tubing with Fitting |
Color | Blue |
Model | 1050 |
Diameter (English) Inner | 0.001 in. |
Overall Length (Metric) | 700 mm |
Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction