Learn More
Description
- Bleed and temperature optimized septa
- Reliable seal against carrier gas pressure in the inlet
- No bleed or contamination into the GC system
- Maximum operating temperature of 400°C (330°C for 17mm size)
Specifications
Specifications
| Material | BTO Silicone |
| Type | HT GC Septa |
| Temperature (Metric) Max | 400°C |
| Diameter (Metric) Outer | 11 mm |
| Quantity | 25/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
