Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ BDS C8 HPLC Columns

Catalog No. 28205013001 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
2.4 μm
3 μm
5 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
28-205-013001 10 mm 3 mm 5 μm
28205054630 50 mm 4.6 mm 5 μm
28-205-102130 100 mm 2.1 mm 5 μm
28-205-154030 150 mm 4 mm 5 μm
03-150-756 150 mm 4.6 mm 5 μm
03-250-452 250 mm 4.6 mm 5 μm
28-203-104630 100 mm 4.6 mm 3 μm
28-203-054630 50 mm 4.6 mm 3 μm
03-451-822 100 mm 4.6 mm 2.4 μm
03-451-821 50 mm 4.6 mm 2.4 μm
03-451-814 10 mm 2.1 mm 2.4 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 28-205-013001 Supplier Thermo Scientific™ Supplier No. 28205013001

Use as a robust, general-purpose column for QC/QA applications. They are high-quality, base-deactivated, fully endcapped, have similar C18 selectivity but slightly less retentive.

For a high-quality, base-deactivated, fully endcapped phase with similar selectivity to C18 but slightly less retention, use Thermo ScientificTM HypersilTM BDS C8 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo ScientificTM Hypersil GOLDTM C8 columns as an alternative.

Convenience, economy and effective protection.
  • 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific™ UNIGUARD™ direct connection and stand alone holders
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge, 4 Pk.
Diameter (Metric) 3 mm
Length (Metric) 10 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 130 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.