Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ HPLC Column
Click to view available options
Length (Metric):
125 mm
Diameter (Metric):
4 mm
Description
- Endcapped, ultrapure, silica-based columns
- Excellent resolution, efficiency, and sensitivity
- Accuracy and quality of your analytical data

Specifications
Specifications
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
Length (Metric) | 125 mm |
Particle Size | 5 μm |
pH | 1 to 11 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction