Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ ODS C18 Column, 10μm
Click to view available options
Length (Metric):
200 mm
250 mm
Description
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
- Manufactured under ISO 9001-2000 quality guidelines

Specifications
Specifications
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 200 mm |
Particle Size | 10 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction