Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C18 Columns, 3μm Particle Size
Click to view available options
Length (Metric):
20 mm
30 mm
125 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4 mm
4.6 mm
Description
- Highly characterized, tested and validated C18 columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.

Specifications
Specifications
Diameter (Metric) | 4.6 mm |
Length (Metric) | 125 mm |
Particle Size | 3 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Carbon Load | 13% |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction