Learn More
CurranTaylor™ Scotsman™ NUGGET Ice Maker Floor Model, Super Compact



Description
- NUGGET ice maker machine
- High grade stainless steel evaporator and auger for max durability
- Heavy duty, sealed, greaseless bearing for reduced maintenance
- Super compact at only 15 in. wide and zero clearance on sides fits anywhere
- Easy-reach slide back door
- Non-ozone depleting R-134A refrigerant meets all Fed requirements
- Specific QR code gets quick access to manuals and warranty history
- Designed, engineered and assembled in the USA
- Optional low profile floor mount kit reduces height to less than 32 in.
- Energy Star, CUL/US, ISO and NSF listed
- Power cord, ice scoop and 6 in. legs included
- 3 year parts and labor warranty with exclusive CT Consierge Service
- Cat No. 09.540.121 water filter package recommended
For product datasheet, request BN20200291 from your Fisher Scientific Sales Rep.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Depth (English) | 23.7 in. |
| Cooling Type | Air Cooled |
| Capacity (English) | Stores 36 lb. |
| Product Type | Ice Maker |
| Height (English) | 37.6 in. |
| Includes | Legs, scoop, cordset |
| Width (English) | 15 in. |
| Water Consumption | 12 Gallons/100 lb. ice |
| Capacity | Up to 119 lb./day |
| Electrical Requirements | 115 V, 60 Hz, 15 A |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.