Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Instrument Grade Tubing
Shop All Restek Corporation Products

Click to view available options
Overall Length (English):
25 ft.
Diameter (English) Inner:
0.04 in.
0.21 in.
0.85 in.
Diameter (English) Outer:
0.0625 in.
0.125 in.
0.25 in.
Description
- Material: Instrument-grade 304 grade stainless steel
Order Info
Maximum continuous lengths are: 2000 ft. (1/16 in. OD), 1500 ft. (1/8 in. OD), and 750 ft. (1/4 in. OD). The availability of long lengths is subject to inventory constraints. Lead times may vary depending on the continuous length needed. Please inquire before ordering.
Specifications
Specifications
Type | Welded/Drawn Tubing |
Certifications/Compliance | CGA |
For Use With (Application) | For Providing Carrier, Fuel, Make-up or Auxiliary Gases to Laboratory Instruments |
Diameter (English) Inner | 0.85 in. |
Diameter (English) Outer | 0.125 in. |
Diameter (Metric) Outer | 0.317 cm |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.62 m |
Material | Stainless Steel (304) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction