Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Integra™ Safety Glasses
Pyramex™ Integra™ Safety Glasses features single lenses and adjustable temples to ensure reliable performance.
$25.25 - $110.92
Specifications
Lens Coating | Scratch-resistant |
---|---|
For Use With (Application) | Eye protection |
Temple Style | Adjustable |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Frame Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Frame Type | Price | Quantity & Availability | ||
19-817-384
|
Pyramex™
SB450SF |
Black | IR Filter Shade 5.0 | Scratch-resistant | Classic |
Case of 12 for $110.92
|
|
||
19-817-385
|
Pyramex™
SB460SF |
Black | IR Filter Shade 3.0 | Scratch-resistant | Classic |
Case of 12 for $92.17
|
|
||
19-151-579
|
Pyramex™
SM410S |
Mixed blue | Clear | Scratch-resistant | Classic |
Case of 12 for $38.10
|
|
||
19-151-542
|
Pyramex™
SR410S |
Red | Clear | Scratch-resistant | Classic |
Case of 12 for $25.25
|
|
||
19-151-530
|
Pyramex™
SB420S |
Black | Gray | Scratch-resistant | Classic |
Case of 12 for $44.88
|
|
||
19-151-557
|
Pyramex™
SB410SR |
Black | Clear | Ratchet | N/A | N/A | N/A | ||
Description
- Available in a wide variety of frame colors and lens tints
- Select frames available with fog free coating
- Lenses are coated for superior scratch resistance
- Lenses provide 99% protection against harmful UV rays
Specifications
Scratch-resistant | |
Eye protection | |
Adjustable | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title