Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines
Shop All Restek Corporation Products

Click to view available options
Overall Length (Metric):
1 m
30 m
60 m
Diameter (Metric) Inner:
0.025 mm
0.050 mm
0.075 mm
0.10 mm
0.15 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric) Outer:
0.37 mm
0.45 mm
0.69 mm
Description
- Tested with a comprehensive test mix to ensure high inertness
- Useful for a wide range of applications
- Use with most common solvents
- Maximum temperature: 325°C
Specifications
Specifications
| Type | GC Guard Column |
| Description | Intermediate-Polarity Deactivation |
| For Use With (Application) | Useful for Wide Range of AppliCatIons, and Common Solvents |
| Diameter (English) Inner | 0.009 in. |
| Diameter (English) Outer | 0.01 in. |
| Diameter (Metric) Inner | 0.25 mm |
| Diameter (Metric) Outer | 0.37 mm |
| Overall Length (English) | 98.4 ft. |
| Overall Length (Metric) | 30 m |
| Max. Operating Temperature (English) | 617°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction