Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ V60 30-06™ Readers Safety Eyewear
GREENER_CHOICE

KleenGuard V60 30-06 Readers Safety Glasses are equipped to suit those who need vision assistance and eye protection. Available in a variety of lens and frame colors and prescription strengths, they are designed for long-term comfort.

$39.75 - $294.27

Specifications

Certifications/Compliance ANSI Z87.1-2010
Product Type Safety Readers
Lens Material Polycarbonate
Frame Material Nylon
View More Specs

Products 9
Catalog Number Mfr. No. Frame Color Lens Tint Magnification Power Price Quantity & Availability  
Catalog Number Mfr. No. Frame Color Lens Tint Magnification Power Price Quantity & Availability  
19-130-1934
GREENER_CHOICE
View Documents
Ansell
19894
Black Yellow +2.00
Each for $39.75
Pack of 6 EA for $227.00
Only null left
Add to Cart
 
19-706-016
GREENER_CHOICE
View Documents
Ansell
19892
Black Clear +3.00
Each for $40.55
Pack of 6 EA for $243.27
Only null left
Add to Cart
 
19-706-012
GREENER_CHOICE
View Documents
Ansell
19876
Black Clear +1.00
Pack of 6 for $294.27
Only null left
Add to Cart
 
19-130-1933
View Documents
Ansell
19893
Black Yellow +1.50 N/A N/A N/A
19-130-1935
View Documents
Ansell
19913
Black Yellow +2.50 N/A N/A N/A
19-170-005
View Documents
Ansell
19875
Tortoise Shell Brown +2.50 N/A N/A N/A
19-170-002
View Documents
Ansell
19891
Black Clear +2.50 N/A N/A N/A
19-170-004
View Documents
Ansell
19874
Tortoise Shell Brown +2.00 N/A N/A N/A
19-170-003
View Documents
Ansell
19872
Tortoise Shell Brown +1.50 N/A N/A N/A
Description

Description

  • Soft, comfortable self-adjusting rubber nose pad
  • Precise placement of lens inserts
  • 99.9% UV protection

Compliance

Meet ANSI™ Z87.1-2010 standards.

Specifications

Specifications

ANSI Z87.1-2010
Safety Readers
Polycarbonate
Nylon
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.