Learn More
Description
- Borosilicate glass container
- Holds 240mL of liquid
- Used with RapidVap™ Vacuum Evaporation System
- Replacement glass for liquid trap 7970500 (Part Number)
Specifications
Specifications
| Capacity (English) | 0.063 gal. |
| Capacity (Metric) | 240 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Prevents liquid from entering into pump |
| For Use With (Equipment) | Rapidvap™ vacuum evaporation system |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.5kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
