Learn More
Labconco™ Protector™ Standard Storage Cabinet

Shop All Labconco Corporation Products


Description
Includes
Four leveling feet and one 8 in. filler panel to increase cabinet depth from 22 to 30 in.
The Labconco Protector™ Standard Storage Cabinet may be used for storage of supplies and small laboratory instruments.
- Support loads up to 800 lb. (363kg)
- Durable epoxy-coated steel construction
- Attractive glacier white exterior complements laboratory casework and Labconco fume hoods
- Manual-closing, non-locking door(s)
Order Info
Work surface and interior shelf kits are sold separately
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Product Type | Storage Cabinet |
Color | Light Gray |
Door Type | Right Hinge, Manual Close |
No. of Doors | 1 |
Load Bearing Capacity (Metric) | 362.8 kg |
Weight (English) | 65 lb. |
Width (Metric) | 30.48 cm |
Depth (English) | 22 in. |
Depth (Metric) | 55.88 cm |
Width (English) | 12 in. |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.