Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Laboratory Jack



Easily adjust with the simple turn of a knob. The Laboratory Jack is constructed of a durable combination of chemically resistant anodized aluminum and stainless steel.
$68.50 - $273.00
Specifications
Material | Anodized Aluminum, Stainless Steel |
---|---|
Product Type | Laboratory Jack |
Alert:
Prop 65 Warning
Catalog Number | Mfr. No. | Dimensions (L x W) | Capacity (Metric) | Height (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Capacity (Metric) | Height (English) | Price | Quantity & Availability | |||
S23969
![]() ![]() |
United Scientific™
LBJK44 |
101.6 x 101.6 mm (4 x 4 in.) | 10 kg | Closed: 2.5 in., Maximum: 6 in. |
Each for $68.50
|
|
|||
S82851
![]() ![]() |
United Scientific™
LBJK01 |
114.3 x 139.7 mm (4.5 x 5.5 in.) | 44 lb. | Closed: 2.75 in., Maximum: 10.5 in. |
Each for $88.00
|
|
|||
S23970
![]() ![]() |
United Scientific™
LBJK66 |
152.4 x 152.4 mm (6 x 6 in.) | 20 kg | Closed: 3 in., Maximum: 10.5 in. |
Each for $99.00
|
|
|||
S00643
![]() ![]() |
United Scientific™
LBJK12 |
305 x 305 mm (12 x 12 in.) | 45 kg | Closed: 4 in., Maximum: 19.75 in. |
Each for $273.00
|
|
|||
S23971
![]() ![]() |
United Scientific™
LBJK88 |
203.2 x 203.2 mm (8 x 8 in.) | 25 kg | Closed: 2.5 in., Maximum: 11.75 in. |
Each for $126.00
|
|
|||
Description
- Constructed of chemically resistant anodized aluminum and stainless steel.
- The scissor jack design enables height adjustment with a simple turn of the knob.
Specifications
Anodized Aluminum, Stainless Steel | |
Laboratory Jack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title