Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaCrosse™ Quad Comfort 4 x 8 Steel Toe Work Boots
Specifications
Certifications/Compliance | ASTM F2413-05 M I/75 C/75 EH |
---|---|
Color | Brown |
Eyelets Material | Metal |
For Use With (Application) | General purpose work |
Height (English) | 8 in. |
Catalog Number | Mfr. No. | Size | Sole Features | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Sole Features | Price | Quantity & Availability | ||||
19-077-795
|
LaCrosse™
480002 10.5W |
10.5W | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-794
|
LaCrosse™
480002 10W |
10W | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-769
|
LaCrosse™
480002 10.5M |
10.5M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-768
|
LaCrosse™
480002 10M |
10M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-797
|
LaCrosse™
480002 11.5W |
11.5W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-771
|
LaCrosse™
480002 11.5M |
11.5M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-770
|
LaCrosse™
480002 11M |
11M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-798
|
LaCrosse™
480002 12W |
12W | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-796
|
LaCrosse™
480002 11W |
11W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-773
|
LaCrosse™
480002 13M |
13M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-799
|
LaCrosse™
480002 13W |
13W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-772
|
LaCrosse™
480002 12M |
12M | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-774
|
LaCrosse™
480002 14M |
14M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-775
|
LaCrosse™
480002 15M |
15M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-778
|
LaCrosse™
480002 4.5W |
4.5W | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-776
|
LaCrosse™
480002 16M |
16M | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-757
|
LaCrosse™
480002 4.5M |
4.5M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-756
|
LaCrosse™
480002 4M |
4M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-777
|
LaCrosse™
480002 4W |
4W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-758
|
LaCrosse™
480002 5M |
5M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-779
|
LaCrosse™
480002 5W |
5W | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-759
|
LaCrosse™
480002 5.5M |
5.5M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-787
|
LaCrosse™
480002 6.5W |
6.5W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-780
|
LaCrosse™
480002 5.5W |
5.5W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-761
|
LaCrosse™
480002 6.5M |
6.5M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-760
|
LaCrosse™
480002 6M |
6M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-781
|
LaCrosse™
480002 6W |
6W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-763
|
LaCrosse™
480002 7.5M |
7.5M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-762
|
LaCrosse™
480002 7M |
7M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-784
|
LaCrosse™
480002 8.5M |
8.5W | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-789
|
LaCrosse™
480002 7.5W |
7.5W | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-788
|
LaCrosse™
480002 7W |
7W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-791
|
LaCrosse™
480002 8.5W |
8.5W | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-764
|
LaCrosse™
480002 8M |
8M | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-790
|
LaCrosse™
480002 8W |
8W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-767
|
LaCrosse™
480002 9.5M |
9.5M | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-766
|
LaCrosse™
480002 9M |
9M | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-793
|
LaCrosse™
480002 9.5W |
9.5W | Direct attach (chemically bonded) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-077-792
|
LaCrosse™
480002 9W |
9W | Rubber sole, slip-resistant Quad outsole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Specifications
ASTM F2413-05 M I/75 C/75 EH | |
Metal | |
8 in. | |
Leather | |
Steel | |
4 lb. | |
Yes |
Brown | |
General purpose work | |
Hyper-dri™ | |
Nylon | |
Smooth minimal | |
1.81 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title