Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 RP-18 Sorbent HPLC Cartridges, 5μm

Catalog No. p-4761193 Shop All MilliporeSigma Products
Click to view available options
Length (Metric):
4 mm
25 mm
75 mm
125 mm
150 mm
250 mm
Diameter (Metric):
3 mm
4 mm
4.6 mm
Quantity:
1/Pk.
10/Pk.
3/Pk.

HPLC cartridge

LiChrospher™ RP-18 is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 7.5
Pore Size 100 Å
Quantity 3/Pk.
Surface Area 350 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 21%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Type Cartridge
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.