Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ LiChroCART™ HPLC Cartridge, 250-2
Shop All MilliporeSigma Products
Click to view available options
Stationary Phase:
60 SI
DIOL5
NH2
RP18
SI5
Mobile Phase Compatibility:
NP (normal-phase)
RP (reversed-phase)
RP (when in mode) and NP
Specifications
Specifications
Diameter (Metric) | 2 mm |
Length (Metric) | 250 mm |
Mobile Phase Compatibility | RP (when in mode) and NP |
Stationary Phase | DIOL5 |
Packing Material | Customized (specify packing material) |
Column Type | LiChroCART™ HPLC Cartridge |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction