Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ LiChroCART™ HPLC Cartridge, 55-4
Shop All MilliporeSigma Products
Click to view available options
Stationary Phase:
HPLC phase
RP18
RP8
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 55 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP8 |
| Packing Material | Customized (specify packing material) |
| Column Type | LiChroCART™ HPLC Cartridge |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction