Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ LiChrospher™ RP-18 HPLC Column, 5 μm Particle Size

Catalog No. p-7189615
Click to view available options
Length (Metric):
15 cm
25 cm
Diameter (Metric):
3.2 mm
4.6 mm

LiChrospher™ is a reliable and versatile spherical silica sorbent, which is traditionally produced and available with different modifications.

LiChrospher™ RP-18 delivers highly reproducible results and is designed for reversed-phase chromatography of acidic, neutral and weakly basic compounds.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3.2 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 100 Å
Surface Area 350 m2/g
Stationary Phase C18 (octadecyl)
Product Line LiChrospher
Matrix C18 (octadecyl) Phase/Silica Particle Platform
Phase Reversed Phase

LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.