Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MadgeTech™ 24-Gauge Thermocouples

Thermocouples with mini plug and welded tip
$183.40
Specifications
Type | Thermocouple |
---|---|
For Use With (Equipment) | TC4000, TC110, QuadTemp, OctTemp, ThermoVault, TCTemp1000, RFTC4000A Dataloggers |
Accuracy | ±0.5°C |
Resolution | 0.1°C |
Catalog Number | Mfr. No. | Includes | Temperature Range (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Temperature Range (Metric) | Price | Quantity & Availability | ||||
15-060-052
![]() |
MadgeTech™
TCETT2472SMP |
Mini plug, welded tip and 72 in. L cable | -270° to +980°C |
Each for $183.40
|
|
||||
15-060-051
![]() |
MadgeTech™
TCETT2436SMP |
Mini plug, welded tip and 36 in. L cable | -270° to +980°C |
Each for $183.40
|
|
||||
15-060-047
![]() |
MadgeTech™
TCKTT2436SMP |
Mini plug, welded tip and 36 in. L cable | -270°C to +1370°C |
Each for $183.40
|
|
||||
15-060-050
![]() |
MadgeTech™
TCTTT2472SMP |
Mini plug, welded tip and 72 in. L cable | -270°C to +400°C |
Each for $183.40
|
|
||||
Description
- PTFE resin insulated
- Available in Types K, T, and E
- With 36 or 72 in. cable
- SMP termination
Specifications
Thermocouple | |
TC4000, TC110, QuadTemp, OctTemp, ThermoVault, TCTemp1000, RFTC4000A Dataloggers | |
±0.5°C | |
0.1°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title