Learn More
Description
- Non-sterile
- Positively charged modified nylon membrane, specifically designed to allow for numerous reprobings
- Offers significantly increased binding, maximum lot-to-lot consistency, and excellent signal retention
- Applications:
- Southern transfer,
- Northern transfers
- Multiple reprobings
- Alkaline Blotting
- UV Cross linking
- Radiolabeled detection systems
- Non-radiolabeled detection systems
Specifications
Specifications
| Length (Metric) | 30 cm |
| Width (Metric) | 30 cm |
| Description | Charged nylon transfer membrane |
| Color | White |
| Quantity | 25 |
| Material | Nylon |
| Pore Size | 0.45 μm |
| Dimensions (LxW) | 30 x 30 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.