Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Mastercycler X50I Thermal Cycler with Silver Block PROMO

Catalog No. 303000010PM Shop All Eppendorf North America Products
Click to view available options
:
Mastercycler X50i Thermal Cycler; For Use With (Application): PCR

Catalog No. 30-300-0010PM

Supplier: Eppendorf™ 2231000952

Requires

Mastercycler X50 with Touchscreen Controller

The Mastercycler X50 thermal cycler offers the ideal synthesis of speed, flexibility and PCR optimization for research PCR and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.

  • Unit can only be controlled with Mastercycler X50 with touch screen interface
  • Innovative 2D-Gradient for advanced PCR optimization
  • Heating rate: 10°C/sec.
  • Block temperature accuracy: ±0.15°
  • Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
  • Small footprint
  • 2 year warranty
  • Includes Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs

Certifications

Declaration of Conformity

TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±0.15°C
Thermal Uniformity Block Homogeneity 20°C to 72°C ±0.2°C, 95°C ±0.3°C
Dimensions 27.5 × 43 × 33 cm
Capacity 96 x 0.2 mL PCR Vessels, 1 PCR Plate 8 x 12
Voltage 110/230 V
Display Type Status Screen
Product Type Thermal Cycler
Height (English) 13 in.
Depth (English) 17 in.
Height (Metric) 33 cm
Width (Metric) 27.5 cm
Warranty 2 Years
Width (English) 10.8 in.
Depth (Metric) 43 cm
Thermal Range 4°C to 99°C
For Use With (Application) PCR
Length (English) 17 in.
Length (Metric) 43 cm
Wattage 850 W
Max. Ramp Rate 10°C/sec.
No. of Programs 1000
Gradient Range 1°C to 30°C
Heated Lid 37°C to 110°C
Weight 10.7 kg (23.6 lb.)
Block Configurations 96-well
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.