Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Yukon™Visitor Safety Glasses
$2.66 - $43.10
Catalog Number | Mfr. No. | Certifications/Compliance | Lens Tint | Description | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Lens Tint | Description | No. per Pack | Price | Quantity & Availability | ||
19-028032
|
MCR Safety
9800D |
ANSI Z87+, CAN/CSA Z94.3 | Clear | 90% VLT | 12/Pk. |
Pack of 12 for $43.10
Case of 12 PK for $517.00
|
|
||
19-087042
|
MCR Safety
98120 |
ANSI Z87+ | IR Filter Shade 2.0 | 29% VLT | 144/Pk. |
Pack of 12 for $17.10
|
|
||
19-087043
|
MCR Safety
98150 |
ANSI Z87+ | IR Filter Shade 5.0 | 2% VLT | 144/Pk. |
Pack of 12 for $17.10
|
|
||
19-046-162
|
MCR Safety
9800 |
ANSI Z87+, AS/NZS 1337.1,CE EN166,CAN/CSA Z94.3 | Clear | 90% VLT | 144/Pk. |
Each for $2.66
|
|
||
19-087038
|
MCR Safety
9810B/$21.00 |
ANSI Z87+, CAN/CSA Z94.3 | Clear | 90% VLT | 12/Pk. | N/A | N/A | N/A | |
Description
The Yukon™ XL is an enlarged version that allows room for wear over regular prescription eyeglasses - a low-cost safety provision for temporary workers or visitors to the workplace who use prescription eye wear.- Dielectric, no metal parts
- Single lens design with integral side shields for greater orbital seal
- Spatula temples
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
Specifications
Clear |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title