Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Micro Spoon, Stainless Steel
SDPSCI_ED

Catalog No. p-200009344
Click to view available options
Length (Metric):
16.5 cm
23.5 cm

Economical option for everyday lab use.

  • Stainless steel micro spoon has an overall length of 23.5 cm (9.25 in.).
  • One end is a spoon and one end is flat.

Specifications

Product Type Spatula
Material Stainless Steel
Autoclavable Autoclavable
Sterility Non-sterile
Length (Metric) 23.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.