Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Micryo Label Rolls
SCI_ED

Made from chemically inert polyester

Specifications

Format Label
Material Polyester
Min. Operating Temperature (Metric) -196°C
Temperature Range (English) -320.8°F
View More Specs

Products 12
Catalog Number Mfr. No. Color Product Type Quantity For Use With (Application) Price Quantity & Availability  
Catalog Number Mfr. No. Color Product Type Quantity For Use With (Application) Price Quantity & Availability  
S91001A
SCI_ED
View Documents
Argos Technologies™
L1271/EMD
White Micryo Strip 1000/Roll N/A N/A N/A
S91002A
SCI_ED
View Documents
Argos Technologies™
L1274/EMD
White Micryo Dot 1000/Roll 0.5 to 1.5mL tube, can even be used in incubators N/A N/A N/A
S91002C
SCI_ED
View Documents
Argos Technologies™
L1292/EMD
Multi-colored Micryo Dot 5000/Pk. 0.5 to 1.5mL tube, can even be used in incubators N/A N/A N/A
S91002D
SCI_ED
View Documents
Argos Technologies™
L1182/EMD
White Micryo Dot 1000/Roll 0.5 to 2mL tube, can even be used in incubators N/A N/A N/A
S91002F
SCI_ED
View Documents
Argos Technologies™
L1277/EMD
White Micryo Dot 5000/Pk. N/A N/A N/A
S91002B
SCI_ED
View Documents
Argos Technologies™
L1275/EMD
White Micryo Dot 5000/Pk. 0.5 to 1.5mL tube, can even be used in incubators N/A N/A N/A
S91001B
SCI_ED
View Documents
Argos Technologies™
L1286/EMD
Blue Micryo Strip 1000/Roll N/A N/A N/A
S91001C
SCI_ED
View Documents
Argos Technologies™
L1287/EMD
Red Micryo Strip 1000/Roll N/A N/A N/A
S91001D
SCI_ED
View Documents
Argos Technologies™
L1288/EMD
Green Micryo Strip 1000/Roll N/A N/A N/A
S91001E
SCI_ED
View Documents
Argos Technologies™
L1289/EMD
Yellow Micryo Strip 1000/Roll N/A N/A N/A
S91001F
SCI_ED
View Documents
Argos Technologies™
L1290/EMD
Purple Micryo Strip 1000/Roll N/A N/A N/A
S91001G
SCI_ED
View Documents
Argos Technologies™
L1273/EMD
White Micryo Strip 1000/Roll 0.2mL PCR Tube, can even be used in incubators N/A N/A N/A
Description

Description

  • Unique adhesive formulated to adhere to laboratory glass and plasticware
  • Withstand conventional freezing (-80°C) and can also be used for most cryogenic storage applications (vapor and liquid phase nitrogen storage at (-196°C)
  • No need for separate labeling solutions for cryo-preservation units or ultra low freezers
  • Can even be used in incubators

Specifications

Specifications

Label
Polyester
-196°C
-320.8°F
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.