Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RETSCH MM 400 Mixer Mills: Grinding Balls
Shop All RETSCH Inc. Products
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Diameter (English):
0.78 in.
0.98 in.
1.18 in.
Description
Various sizes and materials.
Specifications
Specifications
| Product Type | Grinding Ball |
| Diameter (English) | 0.98 in. |
| Diameter (Metric) | 2.5 cm |
| For Use With (Application) | Ideal for increasing the degree of mixing, grinding |
| For Use With (Equipment) | MM 400 mixer mill |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction