Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Oregon Green™ 488 BAPTA-6F, Hexapotassium Salt, cell impermeant

Catalog No. O23990
Encompass_Preferred
Click to view available options
Quantity:
500 μg

Visible light-excitable, low affinity Ca2+ indicator

  • Has Kd for Ca2+ approximately 3μM
  • Absorption/emission maxima approximately 492/517nm

Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in freezer -5°C to -30°C and protect from light.
Detection Method Fluorescence
For Use With (Equipment) Fluorescence Microscope, Flow Cytometer, Microplate Reader
Product Type Calcium Indicator
Dye Type Fluorescent Dye-Based
Product Line Oregon Green
Quantity 500 μg
Shipping Condition Room Temperature
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.