Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ ALTAIR™ 4 GALAXY™Automated Test System Kits: Standard System
Standalone solution for testing MSA™ instruments without any intervention, computer or network interface
Specifications
Alarm Types | Audible, visual, vibrating |
---|---|
Battery Life | 24 hr. |
Battery Type | Lithium Polymer, Rechargeable |
Type | Multigas Detector |
Height (English) | 1.31 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-813-782
|
MSA™
10089996 |
Standard system and charging cylinder holder | N/A | N/A | N/A | ||||
18-999-5001
|
MSA™
10089998 |
Standard system | N/A | N/A | N/A | ||||
Description
- Simple and automatic operation system
- Available with and without cylinder holder
- Available for Solaris™ multigas detector, Sirius™ multigas detector, ALTAIR™ single-gas detector, and ALTAIR™ pro single-gas detector
Detection and calibration of instruments
Specifications
Audible, visual, vibrating | |
Lithium Polymer, Rechargeable | |
1.31 in. | |
15 to 90% Continuous operation | |
11.17 cm | |
-4°F to +122°F | |
7.9 oz. |
24 hr. | |
Multigas Detector | |
3.32 cm | |
4.4 in. | |
LEL: 1%, O2: 0.1%, CO: 1ppm, H2S: 1ppm | |
2 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title