Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ ArcSafe™ Harnesses
Designed to meet the needs of utility and maintenance workers
Specifications
Buckle Style (Leg) | Quick-Fit |
---|---|
Capacity (English) | 400 lb. |
Capacity (Metric) | 181.4 kg |
Certifications/Compliance | OSHA, ANSI and ASTM F887-05 standards |
Color | Red |
Catalog Number | Mfr. No. | D-Ring Location | Includes | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | D-Ring Location | Includes | Size | Price | Quantity & Availability | |||
19-161-200
|
MSA™
10060100 |
Back | X-Small | N/A | N/A | N/A | |||
19-161-201
|
MSA™
10060101 |
Back | Back web loop | Standard | N/A | N/A | N/A | ||
19-161-202
|
MSA™
10060102 |
Back | Back web loop | X-Large | N/A | N/A | N/A | ||
19-161-203
|
MSA™
10060103 |
Back | Back web loop | Super X-Large | N/A | N/A | N/A | ||
19-161-205
|
MSA™
10060105 |
Back | Back web loop and integral shock absorber | Standard | N/A | N/A | N/A | ||
19-161-204
|
MSA™
10060104 |
Back | Back web loop and integral shock absorber | X-Small | N/A | N/A | N/A | ||
19-161-206
|
MSA™
10060106 |
Back | Back web loop and integral shock absorber | X-Large | N/A | N/A | N/A | ||
19-161-207
|
MSA™
10060107 |
Back | Back web loop and integral shock absorber | Super X-Large | N/A | N/A | N/A | ||
19-161-208
|
MSA™
10060108 |
Back, Front | Back and belay web loops | X-Small | N/A | N/A | N/A | ||
19-161-209
|
MSA™
10060110 |
Back, Front | Back and belay web loops | Standard | N/A | N/A | N/A | ||
19-161-211
|
MSA™
10060112 |
Back, Front | Back and belay web loops | Super X-Large | N/A | N/A | N/A | ||
19-161-210
|
MSA™
10060111 |
Back, Front | Back and belay web loops | X-Large | N/A | N/A | N/A | ||
19-161-212
|
MSA™
10060113 |
Back, Front | Back and belay web loops and integral shock absorber | X-Small | N/A | N/A | N/A | ||
19-161-215
|
MSA™
10060116 |
Back, Front | Back and belay web loops and integral shock absorber | Super X-Large | N/A | N/A | N/A | ||
19-161-214
|
MSA™
10060115 |
Back, Front | Back and belay web loops and integral shock absorber | X-Large | N/A | N/A | N/A | ||
19-161-213
|
MSA™
10060114 |
Back, Front | Back and belay web loops and integral shock absorber | Standard | N/A | N/A | N/A | ||
Description
- Cross-chest harness style with front attachment loops and Qwik-Fit™ or Tongue-Buckle leg straps
- 9500 lb. nylon harness webbing for added security
- Nylon web loop attachment points reduce overall harness weight
- Y-shaped back web loop locator pad allows for effortless adjustment of the back web loop
- Color-coded torso straps to simplify donning
- Downward-adjusting torso straps to ease adjustment
- Front attachment loops can be tucked away when not in use
- Work at heights near energized electrical sources including power transmission tower climbing, RF and telecommunication tower climbing, installation and repair of roof-mounted electrical equipment, and in-plant maintenance and repair of electrical machinery
- Work in confined spaces including maintenance within electrical vaults, work performed in electrical runs or cargo holds of ocean-going ships, work in trenches with exposed electrical cables, and maintenance and repair inside pressure vessels
Compliance
Meet ANSI™ Z359.1 and A10.32; CSA Z259.10-M90 classes A, D, L, P; and all applicable OSHA regulations. SEI-certified to ASTM F887-05 standards for arc flash protection up to 40 cal/cm2.
Specifications
Quick-Fit | |
181.4 kg | |
Red | |
Arc flash protection harness | |
Cross-over | |
1.75 in. Nylon |
400 lb. | |
OSHA, ANSI and ASTM F887-05 standards | |
Nylon, Zinc-plated Stamped Alloy Steel, Nickel-plated Brass | |
Working near electrical sources, Tower climbing, Repairing electrical machinery | |
9500 lb. nylon webbing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title