Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ ArcSafe™ Harnesses
Shop All MSA Products
Click to view available options
D-Ring Location:
Back
Back, Front
Includes:
Back and belay web loops
Back and belay web loops and integral shock absorber
Back web loop
Back web loop and integral shock absorber
Size:
Standard
Super X-Large
X-Large
X-Small
Description
- Cross-chest harness style with front attachment loops and Qwik-Fit™ or Tongue-Buckle leg straps
- 9500 lb. nylon harness webbing for added security
- Nylon web loop attachment points reduce overall harness weight
- Y-shaped back web loop locator pad allows for effortless adjustment of the back web loop
- Color-coded torso straps to simplify donning
- Downward-adjusting torso straps to ease adjustment
- Front attachment loops can be tucked away when not in use
- Work at heights near energized electrical sources including power transmission tower climbing, RF and telecommunication tower climbing, installation and repair of roof-mounted electrical equipment, and in-plant maintenance and repair of electrical machinery
- Work in confined spaces including maintenance within electrical vaults, work performed in electrical runs or cargo holds of ocean-going ships, work in trenches with exposed electrical cables, and maintenance and repair inside pressure vessels
Compliance
Meet ANSI™ Z359.1 and A10.32; CSA Z259.10-M90 classes A, D, L, P; and all applicable OSHA regulations. SEI-certified to ASTM F887-05 standards for arc flash protection up to 40 cal/cm2.
Specifications
Specifications
Color | Red |
Material | Nylon, Zinc-plated Stamped Alloy Steel, Nickel-plated Brass |
Includes | Back web loop and integral shock absorber |
Capacity (English) | 400 lb. |
Capacity (Metric) | 181.4 kg |
Webbing Material | 1.75 in. Nylon |
Buckle Style (Leg) | Quick-Fit |
Tensile Strength (English) | 9500 lb. nylon webbing |
For Use With (Application) | Working near electrical sources, Tower climbing, Repairing electrical machinery |
D-Ring Location | Back |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction