Learn More
MSA™ Calibration Gas Cylinders
Shop All MSA ProductsDescription
MSA certifies that the gas mixture in each cylinder has been prepared gravimetrically, using NIST™ traceable weights.
- For calibration of MSA instruments, each cylinder lists the proper instrument response settings
- For calibration of other manufacturers' instruments, each calibration cylinder lists the actual gas fill in the cylinder
- A lot number and nominal value of the gas constituents is reported on each cylinder label in percent by volume, percent by mass, ppm mass or volume
- The uncertainty statement of the specified nominal value is also listed
Order Info
Model RP Cylinders for Reactive Gases: Pressure, 500psig; size, 13.75L x 3 in. diameter (34.9 x 7.6cm); weight, 1 lb. 11 oz. (0.76kg); aluminum construction. Model RP Cylinders for Nonreactive Gases: Pressure, 1000psig; size, 13.75L x 3 in. diameter (34.9 x 7.6cm); weight, 2 lb. 13 oz. (1.27kg); steel construction. When using MSA calibration gas to calibrate non-MSA instruments, you must refer to the manufacturer's instruction manual for proper instrument response.
Specifications
Specifications
| Capacity (English) | 5.01 gal. |
| Capacity (Metric) | 19 L |
| Concentration | 20.8% oxygen with background of nitrogen |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 7.6 cm |
| Components Measured | Oxygen |
| Type | Calibration Testing Gas |
| Pressure Range | 400psi |
| Weight (English) | 1.4 lb. |
| Weight (Metric) | 0.63kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.