Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ FP Dyna-Lock™ Self-Retracting Lanyards
Automatically limits fall distance and fall arrest forces
Specifications
Certifications/Compliance | Meets ANSI A10.32, ANSI Z359.1 , and all applicable OSHA standards. |
---|---|
Connector Types | Dyna-Lock |
Load Bearing Capacity (English) | 400 lb. |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Material | Price | Quantity & Availability | |||
19-818-267
|
MSA™
506203 |
30 ft. | 9.14 m | Stainless Steel Wire Rope | N/A | N/A | N/A | ||
18-999-4701
|
MSA™
506204 |
50 ft. | 15.24 m | Galvanized Wire Rope | N/A | N/A | N/A | ||
19-818-268
|
MSA™
506205 |
50 ft. | 15.24 m | Stainless Steel Wire Rope | N/A | N/A | N/A | ||
19-818-269
|
MSA™
506207 |
70 ft. | 21.33 m | Stainless Steel Wire Rope | N/A | N/A | N/A | ||
Description
Fast-acting fall arrester limits injury yet allows freedom of movement. Will function in any orientation, and may be mounted overhead.
- 20 ft. (6.1m) stainless-steel line resists corrosion and abrasion
- Automatically pays out and retracts into the housing
- Rugged all-steel construction is sealed against environmental contamination, increasing reliability
- Three continuously moving, independent locking pawls will engage—even in freezing and icy conditions
- With a 4.5 foot-per-second locking speed, normal worker movement progresses smoothly
- Unit will lock up and arrest a fall within 24 in. (61cm)
- Built-in shock absorber limits fall arrest forces to under 900 lb. (408kg)
- Corrosion-resistant, self-closing, self-locking steel snap hook on a swivel mount reduces line twisting
- Load indicator on the snap hook deploys on impact
No factory recertification is required unless unit is involved in a fall.
Order Info
Maximum work load: 400 lb. (181kg).
Compliance
Meets ANSI™ Z359.1, A10.32, and all applicable OSHA standards.
Specifications
Meets ANSI A10.32, ANSI Z359.1 , and all applicable OSHA standards. | |
Dyna-Lock | |
400 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title